Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Standard Relay - Four Seasons 35983

Standard Relay - Four Seasons 35983

Item #: WBB2455035

Not Yet Rated

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Standard Relay
  • OE style molded connectors
  • Precision engineered
  • Quality contacts ensure proper conductivity
  • Vehicle specific applications

Application Summary: Nissan 310 (82-79); 510 (81-78); Pulsar NX / NX (86-83); Sentra (85-82); Stanza (88-82)

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • 210   1982-1982
  • 310   1979-1982
  • 510   1978-1981
  • Pulsar   1983-1983
  • Pulsar NX   1983-1986
  • Sentra   1982-1982
  • Sentra - Engine: L4, 1.5L, 1488cc, GAS   1983-1983
  • Sentra - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1983-1985
  • Stanza   1982-1984
  • Stanza - Engine: L4, 2.0L, 1974cc, GAS   1986-1988

Product Specifications

  • CONNECTOR GENDERMale
  • TERMINAL TYPEBlade
  • DESCRIPTIONRelays
  • BRACKETw/o Bracket
  • MEETS / EXCEEDS OEMYes
  • STYLEStandard Relay
  • AMPERAGE RATING30
  • CONNECTOR SHAPEOther design
  • TYPEStandard
  • COLORBlack
  • TERMINAL QUANTITY6
  • TERMINAL GENDERMale
  • VOLTAGE12
  • SKIRTNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Standard Relay - Four Seasons 35914

Item #: B2471040

Not Yet Rated

Usually ships in 2 to 5 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Relay - Four Seasons 35983

Standard Relay - Four Seasons 35983

Item #: WBB2455035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant