Take 15% off your entire order!

Offer applied at checkout

Cable Operated Pull to Open Non-Bypass Heater Valve - Four Seasons 74827

Cable Operated Pull to Open Non-Bypass Heater Valve - Four Seasons 74827

Item #: WBB2455358

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Cable Operated Pull to Open Non-Bypass Heater Valve
  • Application specific design
  • Cable operated design
  • Pressure tested to ensure leak free design
  • Temperature tested to 270 degrees F

Application Summary: Universal

Product Specifications

  • OPENING B INCHES0.625
  • DESCRIPTIONCable Operated Pull to Open Non-Bypass Heater Valve
  • STYLENon-Bypass
  • FITTING SIZE END 20.625
  • OPENING MM15.875
  • FITTING SIZE END 10.625
  • MATERIALSteel
  • TYPEHeater Valves
  • O.E. REPLACEMENTYes
  • HOSE CONNECTOR QUANTITY2 Connectors
  • OPENING INCHES0.625
  • OPENING B MM15.875
  • OPERATION TYPECable Operated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cable Operated Pull to Open Non-Bypass Heater Valve - Four Seasons 74828

Item #: B2455054

Not Yet Rated

Usually ships in 2 to 5 days

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cable Operated Pull to Open Non-Bypass Heater Valve - Four Seasons 74827

Cable Operated Pull to Open Non-Bypass Heater Valve - Four Seasons 74827

Item #: WBB2455358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant