Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beck/Arnley Brake Hose - 073-1138

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Beck/Arnley Brake Hose - 073-1138

Item #: WBB1449821

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Beck/Arnley Brake Hose - 073-1138

Restore proper braking and safety compromised by worn or leaky hoses. Made from premium reinforced materials, meeting or exceeding all safety standards. Direct OE replacement.

Product Specifications

    • MANUFACTURERS PART NUMBER073-1138
    • DESCRIPTIONBrake Hose
    • PACKAGE QUANTITY1
    • BRANDBeck/Arnley

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!