Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion 555 Copper Plus Spark Plug - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 209 items in product family

Champion 555 Copper Plus Spark Plug - Pkg Qty 6

Item #: WBB922185

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.77 each

Sold in packages of 6

Price: $16.62
Product Information
Customer Review
Product Q&A
Accessories
Champion 555 Copper Plus Spark Plug

Champion Copper Plus® spark plug technology began as an automotive OE plug, and today is widely used in a variety of power equipment applications. The nickel alloy center and ground electrode provide good wear characteristics and the extrusion of copper into the center electrode allows for an increase in conductivity and heat control. Champion Copper Plus® spark plugs are a great choice for OE-replacement on older automotive engines, lawn and garden applications and similar engines.

Product Specifications

    • REACH--
    • HEX SIZE--
    • SEAT--
    • HEAT RANGE--
    • MANUFACTURERS PART NUMBER555
    • THREAD DIAMETER--
    • TYPECopper Plus Spark Plug
    • ELECTRODE TIP MATERIALCopper
    • PACKAGE QUANTITY6
    • BRANDChampion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed