x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Automatic Transmission Oil Temperature Sensor - Intermotor TX127

Automatic Transmission Oil Temperature Sensor - Intermotor TX127

Item #: WBB2493563

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Intermotor Automatic Transmission Oil Temperature Sensor

Robust design and high grade materials meet the stringent demands of today's service professional. In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller. In manufacturing, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature. The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance. In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Toyota+ Expand List– Hide List
  • Tacoma - Engine: V6, 3.4L, 3378cc, GAS   1995-1996

Product Specifications

  • TERMINAL QUANTITY2
  • CONNECTOR TYPEPlug In
  • TERMINAL GENDERMale
  • TERMINAL TYPEBlade Terminals
  • CONNECTOR GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Automatic Transmission Oil Temperature Sensor - Intermotor TX224

Item #: B2493533

Not Yet Rated

Usually ships in 2 to 5 days

$100.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Automatic Transmission Oil Temperature Sensor - Intermotor TX127

Automatic Transmission Oil Temperature Sensor - Intermotor TX127

Item #: WBB2493563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant