x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Automatic Transmission Oil Temperature Sensor - Intermotor TX253

Automatic Transmission Oil Temperature Sensor - Intermotor TX253

Item #: WBB2493913

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Intermotor Automatic Transmission Oil Temperature Sensor

Each of our transmission oil temperature sensors is a direct-fit replacement for damaged OE units that restore temperature readings inside the vehicle's transmission. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. This part is designed for durability, electrical performance and provides the proper output curves required to prevent temperature misreading to your vehicle's computer. Robust design and high grade materials meet the stringent demands of today's service professional.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • MDX   2007-2009
  • RDX   2007-2012
Honda+ Expand List– Hide List
  • Pilot   2009-2015
  • Ridgeline   2009-2014

Product Specifications

  • TERMINAL QUANTITY2
  • CONTENTSSensor
  • CONNECTOR TYPEPlug In
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • TERMINAL TYPEPin
  • CONNECTOR GENDERMale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Automatic Transmission Oil Temperature Sensor - Intermotor TS-435

Item #: B2502657

Not Yet Rated

Usually ships in 2 to 5 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Automatic Transmission Oil Temperature Sensor - Intermotor TX253

Automatic Transmission Oil Temperature Sensor - Intermotor TX253

Item #: WBB2493913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant