x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Cold Start Valve Temperature Switch - Intermotor TS742

Cold Start Valve Temperature Switch - Intermotor TS742

Item #: WBB2493929

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Intermotor Cold Start Valve Temperature Switch

Direct-fit OE replacement ensures proper fit, form, and function for ease of installation. High-quality materials withstand extreme conditions for prolonged durability. Undergoes extensive testing to ensure reliability and peak performance. As a global manufacturer, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Volkswagen+ Expand List– Hide List
  • Golf - Engine: L4, 1.8L, 1781cc, GAS   1988-1992
  • Jetta - Engine: L4, 1.8L, 1781cc, GAS   1988-1992

Product Specifications

  • TERMINAL QUANTITY2
  • CONNECTOR SHAPERectangular
  • CONNECTOR QUANTITY1
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Headlight Switch - Standard Ignition DS-186

Item #: B2497173

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cold Start Valve Temperature Switch - Intermotor TS742

Cold Start Valve Temperature Switch - Intermotor TS742

Item #: WBB2493929

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant