x

Take 15% off your entire order!

Offer applied at checkout

Multi-Function Switch - Standard Ignition CBS-1077

Multi-Function Switch - Standard Ignition CBS-1077

Item #: WBB2492698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Multi-Function Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of research to meet all of your needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Neon   2000-2002
  • Neon - Engine: L4, 2.0L, 1996cc, 122ci, GAS   2000-2002
Dodge+ Expand List– Hide List
  • Neon   2000-2005
  • Neon - Engine: L4, 2.0L, 1996cc, 122ci, GAS   2000-2000
  • SX 2.0   2003-2005
Plymouth+ Expand List– Hide List
  • Neon   2000-2001
  • Neon - Engine: L4, 2.0L, 1996cc, 122ci, GAS   2000-2001

Product Specifications

  • TURN SIGNAL/DIRECTIONAL INDICATORNo
  • NEW OR REMANNew
  • WINDSHIELD WASHER SPRAY INCLUDEDNo
  • VOLTAGE12
  • REAR WINDOW WASHER SPRAY INCLUDEDNo
  • ATTACHMENT METHODBolt On
  • CRUISE CONTROL CANCEL INCLUDEDNo
  • TERMINAL TYPEBlade
  • FOG LIGHT OPERATOR INCLUDEDYes
  • CONNECTOR GENDERFemale
  • CRUISE CONTROL SET INCLUDEDNo
  • TERMINAL QUANTITY9
  • CRUISE CONTROL RESUME INCLUDEDNo
  • RUNNING LIGHT OPERATOR INCLUDEDNo
  • TERMINAL GENDERMale
  • INDICATOR MARKINGS INCLUDEDYes
  • CONNECTOR SHAPERectangular
  • DISPLAYEDYes
  • CONNECTOR QUANTITY1
  • NUMBER OF CONNECTOR CAVITIES1
  • TURN SIGNAL CONTROL INCLUDEDYes
  • MAIN LIGHT OPERATOR INCLUDEDYes
  • FUNCTIONSCombination Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Function Switch - Standard Ignition CBS-1417

Item #: B2496892

Not Yet Rated

Usually ships in 2 to 5 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Function Switch - Standard Ignition CBS-1077

Multi-Function Switch - Standard Ignition CBS-1077

Item #: WBB2492698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant