x

Take 15% off your entire order!

Offer applied at checkout

Turn Signal Switch - Standard Ignition TW-73

Turn Signal Switch - Standard Ignition TW-73

Item #: WBB2492632

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Turn Signal Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Aerostar   1986-1986
  • Bronco   1980-1983
  • E-100 Econoline   1980-1983
  • E-100 Econoline Club Wagon   1980-1983
  • E-150 Econoline   1980-1983
  • E-150 Econoline Club Wagon   1980-1983
  • E-250 Econoline   1980-1983
  • E-250 Econoline Club Wagon   1980-1983
  • E-350 Econoline   1980-1983
  • E-350 Econoline Club Wagon   1980-1983
  • F-100   1980-1983
  • F-150   1980-1983
  • F-250   1980-1983
  • F-350   1980-1983

Product Specifications

  • NEW OR REMANNew
  • TERMINAL QUANTITY10
  • TERMINAL GENDERFemale
  • DISPLAYEDYes
  • COLORBlack, White
  • NUMBER OF CONNECTOR CAVITIES1
  • CONNECTOR GENDERMale
  • FINISHPlastic
  • FUNCTIONSTurn Signal Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Turn Signal Switch - Standard Ignition TW-52

Item #: B2496816

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Turn Signal Switch - Standard Ignition TW-73

Turn Signal Switch - Standard Ignition TW-73

Item #: WBB2492632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant