Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers 4" Clear Round Interior Dome Light With 10 LED and White Housing - 5624352 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Buyers 4" Clear Round Interior Dome Light With 10 LED and White Housing - 5624352 - Pkg Qty 10

Item #: WBB2262990

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $231.00 Save up to 24%
$17.50 each

Sold in packages of 10

Price: $175.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buyers 4" Clear Round Interior Dome Light With 10 LED and White Housing - 5624352

Buyers Products 4 Inch Round LED Interior Dome Light has 10 bright LEDs. It features a PL-3 connection and white housing. It's backed with a 5 year warranty.

Product Specifications

    • DEPTH INCHES1-3/4
    • MOUNT TYPEGrommet
    • VOLTAGE12
    • LUMENS80
    • WATTAGE2.65
    • DIAMETER INCHES4-2/7
    • SIZE4"
    • HEIGHT INCHES4-2/7
    • BRANDBuyers Products
    • AMPS0.221
    • LENS COLORClear
    • DESCRIPTIONRound Interior Dome Light With 10 LED
    • MANUFACTURER PART NUMBER5624352
    • WARRANTY 5 Year
    • WIDTH INCHES4-2/7
    • TYPELED Interior Lights
    • CONNECTION TYPEPL-3 Connection
    • LED QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!