Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers 17" Red Incandescent Polycarbonate ID Bar - 5651700 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Buyers 17" Red Incandescent Polycarbonate ID Bar - 5651700 - Pkg Qty 10

Item #: WBB2262945

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.80 Save up to 25%
$7.00 each

Sold in packages of 10

Price: $70.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buyers 17" Red Incandescent Polycarbonate ID Bar - 5651700

Buyers Products 17 Inch Incandescent Polycarbonate ID Bar is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The ID bar is ready to install with a blunt cut lead and a ring terminal. Lights are backed with a limited lifetime warranty.

Product Specifications

    • DEPTH INCHES1-3/5
    • MOUNT TYPESurface
    • VOLTAGE12
    • WATTAGE3.96
    • SIZE17"
    • HEIGHT INCHES1-1/2
    • STYLERectangular
    • APPROVALSDOT
    • BRANDBuyers Products
    • AMPS0.33
    • LENS COLORRed
    • COLOR FINISHRed
    • HOUSING COLORBlack
    • DESCRIPTIONIncandescent Polycarbonate ID Bar
    • MANUFACTURER PART NUMBER5651700
    • WARRANTY Limited Lifetime
    • WIDTH INCHES17
    • DOT APPROVEDYes
    • TYPEDOT Light
    • CONNECTION TYPEStripped Lead and Ring Terminal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!