Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers 2.625" Clear Rectangular Incandescent License/Utility Light - 5652630 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Buyers 2.625" Clear Rectangular Incandescent License/Utility Light - 5652630 - Pkg Qty 10

Item #: WBB2262785

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.00 Save up to 25%
$2.78 each

Sold in packages of 10

Price: $27.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buyers 2.625" Clear Rectangular Incandescent License/Utility Light - 5652630

Buyers Products 2.625 Inch Incandescent License/Utility Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The light has a clear colored lens and is hard wired with a blunt cut lead. Lights are sold in bulk and backed with a limited lifetime warranty.

Product Specifications

    • DEPTH INCHES2-1/4
    • MOUNT TYPESurface
    • VOLTAGE12
    • WATTAGE3.96
    • SIZE2.625"
    • HEIGHT INCHES1-3/4
    • BRANDBuyers Products
    • AMPS0.33
    • LENS COLORClear
    • HOUSING COLORChrome
    • DESCRIPTIONClear Rectangular Incandescent License/Utility Light
    • MANUFACTURER PART NUMBER5652630
    • WARRANTY 5 year
    • WIDTH INCHES4
    • TYPELicense Plate
    • CONNECTION TYPEHard Wired w/ Stripped Leads

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!