Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers 3.75" Amber/Red Rectangular Marker/Clearance Light Kit With Plug/Bracket - 5623711 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Buyers 3.75" Amber/Red Rectangular Marker/Clearance Light Kit With Plug/Bracket - 5623711 - Pkg Qty 10

Item #: WBB2262828

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.00 Save up to 21%
$5.60 each

Sold in packages of 10

Price: $56.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buyers 3.75" Amber/Red Rectangular Marker/Clearance Light Kit With Plug/Bracket - 5623711

Buyers Products 3.75 Inch Rectangular Marker/Clearance Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This light has two LEDs and comes standard with a half amber, half red colored lens. They feature a dual male bullet style connection, which attaches to the included mounting bracket. The mounting bracket can also be purchased separately. Marker lights are sold in bulk and are backed with a limited lifetime warranty.

Product Specifications

    • DEPTH INCHES1-1/2
    • MOUNT TYPESurface
    • VOLTAGE12
    • WATTAGE1.02
    • SIZE3.75"
    • HEIGHT INCHES1-1/4
    • STYLERectangular
    • APPROVALSDOT
    • BRANDBuyers Products
    • AMPS0.085
    • LENS COLORAmber/Red
    • COLOR FINISHAmber/Red
    • HOUSING COLORBlack
    • DESCRIPTIONRectangular Marker/Clearance Light Kit With Plug/Bracket
    • MANUFACTURER PART NUMBER5623711
    • WARRANTY Limited Lifetime
    • WIDTH INCHES4-1/8
    • DOT APPROVEDYes
    • TYPEDOT Light
    • CONNECTION TYPEMale Barrel Terminals
    • LED QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!