Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers 3.375" Blue Thin Mount Horizontal Strobe Light With 3 LED - 8892304

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Buyers 3.375" Blue Thin Mount Horizontal Strobe Light With 3 LED - 8892304

Item #: WBB2263000

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save up to 42%
Price: $ 48.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buyers 3.375" Blue Thin Mount Horizontal Strobe Light With 3 LED - 8892304

Buyers Products Blue LED 3.375 Inch LED Thin Mount Horizontal Strobe has three LEDs and 12 flash patterns with alternating and synchronous functions. The 12-24V light is designed with a slim .35 in. profile. It carries an SAE J595 Class 1 rating when mounted horizontally, and is CA13 certified. It is IP67 rated for water and dust resistance. Bezels and mounting brackets are available separately. It is backed with a 5 year warranty.

Product Specifications

    • DEPTH INCHES1/3
    • MOUNT TYPESurface
    • VOLTAGE12-24
    • WATTAGE2.88
    • SIZE3.375"
    • HEIGHT INCHES1-1/9
    • STYLERectangle
    • NUMBER OF FLASH PATTERNS12
    • APPROVALSSAE J595, IP67, CA13
    • BRANDBuyers Products
    • AMPS0.24
    • LENS COLORClear
    • COLOR FINISHBlue
    • HOUSING COLORBlack
    • DESCRIPTIONSurface Mounted Strobe Lights
    • MANUFACTURER PART NUMBER8892304
    • WARRANTY 5 year
    • WIDTH INCHES3-3/8
    • TYPELED
    • CONNECTION TYPEStipped Leads
    • LED QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!