Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Amber/Clear Dashboard Light Bar With 12 LED - 14 x 3.75 x 2.5 Inch - 8891025

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Buyers Amber/Clear Dashboard Light Bar With 12 LED - 14 x 3.75 x 2.5 Inch - 8891025

Item #: WBB2262836

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.90 Save up to 30%
Price: $ 104.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buyers Amber/Clear Dashboard Light Bar With 12 LED - 14 x 3.75 x 2.5 Inch - 8891025

Buyers Products LED Dashboard Light Bar has 12 LEDs and includes a 10 ft power cord with accessory power plug, on/off switch, and momentary switch. It mounts on the inside of your vehicle with four suction cups or Velcro®. The amber/clear colored light bar features 19 flash patterns. Lights are backed with a 1 year warranty.

Product Specifications

    • DEPTH INCHES3-1/4
    • MOUNT TYPESuction Cups/Hoop and Loop
    • VOLTAGE12-24
    • WATTAGE4.2
    • HEIGHT INCHES2-1/2
    • STYLERectangular
    • NUMBER OF FLASH PATTERNS19
    • BRANDBuyers Products
    • AMPS0.35
    • HOUSING COLORBlack
    • MANUFACTURER PART NUMBER8891025
    • WIDTH INCHES14
    • LIGHT COLORAmber/Clear
    • TYPELED Light Bar
    • CONNECTION TYPEDC Adaptor
    • CORD LENGTH FEET0.83
    • LED QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!