Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Drill-Free Light Bar Cab Mount For Dodge Ram 5500 Cab/2010-2016 Chassis - 8895350

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Buyers Drill-Free Light Bar Cab Mount For Dodge Ram 5500 Cab/2010-2016 Chassis - 8895350

Item #: WBB2263016

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 314.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buyers Drill-Free Light Bar Cab Mount For Dodge Ram 5500 Cab/2010-2016 Chassis - 8895350

Buyers Products Drill-Free Light Bar Cab Mount is ideal for mounting additional strobe and work lights onto your vehicle. With a large 22 in. by 10 in. platform, it can accommodate a wide range of light bars, beacons, work lights, strobe lights, antennas, and more, up to 30 lb. The lightweight aluminum mount weighs less than 8 pounds.The drill-free mount also keeps your vehicle free from holes and other marks. It attaches to the third brake light OEM location. Great for use on construction fleets, service bodies, and utility trucks, the Drill-Free Light Bar Cab Mount is available for a variety of Ford, GM, and RAM vehicles.

Product Specifications

    • DEPTH INCHES11-1/5
    • DESCRIPTIONDrill-Free Light Bar Cab Mount
    • TYPELED Light Bar Accessories
    • MANUFACTURER PART NUMBER8895350
    • HOUSING COLORBlack
    • BRANDBuyers Products
    • FOR USE WITHDodge Ram 5500 Cab/2010-2016 Chassis
    • HEIGHT INCHES5-5/6
    • WIDTH INCHES23-2/3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!