Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Drill-Free Light Bar Cab Mount For F150 2015+/F-250-550 2017 Aluminum Cabs - 8895150

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Buyers Drill-Free Light Bar Cab Mount For F150 2015+/F-250-550 2017 Aluminum Cabs - 8895150

Item #: WBB2262929

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 314.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buyers Drill-Free Light Bar Cab Mount For F150 2015+/F-250-550 2017 Aluminum Cabs - 8895150

Buyers Products Drill-Free Light Bar Cab Mount is ideal for mounting additional strobe and work lights onto your vehicle. With a large 22 in. by 10 in. platform, it can accommodate a wide range of light bars, beacons, work lights, strobe lights, antennas, and more, up to 30 lb. The lightweight aluminum mount weighs less than 8 pounds.The drill-free mount also keeps your vehicle free from holes and other marks. It attaches to the third brake light OEM location. Great for use on construction fleets, service bodies, and utility trucks, the Drill-Free Light Bar Cab Mount is available for a variety of Ford, GM, and RAM vehicles.

Product Specifications

    • DEPTH INCHES24
    • HOUSING COLORBlack
    • DESCRIPTIONDrill-Free Light Bar Cab Mount
    • MANUFACTURER PART NUMBER8895150
    • HEIGHT INCHES11
    • WIDTH INCHES6
    • FOR USE WITHF150 2015+/F-250-550 2017 Aluminum Cabs
    • TYPELED Light Bar Accessories
    • BRANDBuyers Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!