WOLO Lightning Strobe Kit, 4 Outlet - 8004-2CCAA
See all 187 items in product family

WOLO Lightning Strobe Kit, 4 Outlet - 8004-2CCAA

Item #: WBB1424169

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95
Product Information
Customer Review
Product Q&A
Accessories
WOLO Lightning Strobe Kit, 4 Outlet - 8004-2CCAA

Lightning series emergency strobe light kits are designed for reliability and high performance. Four grommet style strobe bulbs are encapsulated in silicon for moisture protection and to protect against road vibration. The bulbs easily install into a 1" hole, which is drilled into each headlight and taillight assembly. The power supply, 8004-PS is heavy-duty, with an operating voltage of 12-24 VDC and has four outlets producing 80-watts of output power. Engineered with a state-of-the-art field proven microprocessor to provide years of dependable service. The power supply has a heavy-duty aluminum-mounting bracket that secures with four screws (included). There are six advanced flash patterns to choose from, which are controlled with the touch of a button from the control panel provided. Perfect choice for any fire/rescue, police, ambulances or construction vehicles that require powerful hidden warning lights that will vastly increase visibility. Kit includes: 80-watt power supply, Four clear strobe bulbs with 6' wire leads and locking connector, four high voltage cables with locking connectors, switch control panel, mounting hardware and easy to follow instructions. Bulbs are available in amber and clear.
SPECIFICATIONS:
  • Input Voltage: 12-24 VDC
  • Current: 4.15 amps @ 12.5 VDC
  • Output Power: 80 Watts
  • Flash Patterns: 6
  • Output circuit protection
  • Included: Two cables 3 meters / 9.8 ft in length with locking connectors
  • Included: Two cables 5 meters / 16.4 ft in length with locking connectors
  • Included: Switch control panel pre-wired
  • Power Supply Dimension: 5-1/2"L x 5-3/8" W x 1-3/4"H


Product Specifications

    • MOUNT TYPE--
    • VOLTAGE12-24
    • WATTAGE80
    • HEIGHT INCHES1-3/4
    • PACKAGE QUANTITY1
    • BRANDWolo®
    • AMPS12.5
    • COLOR FINISHClear/Amber
    • LENGTH INCHES5-1/2
    • DESCRIPTIONStrobe Kit
    • MANUFACTURER PART NUMBER8004-2CCAA
    • WIDTH INCHES5-3/8
    • TYPEStrobe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!