WOLO Lookout Plus Gen 3 Amber LED Clear Lens, 52" Light Bar - 7950-A
See all 187 items in product family

WOLO Lookout Plus Gen 3 Amber LED Clear Lens, 52" Light Bar - 7950-A

Item #: WBB1424179

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 702.00
Product Information
Customer Review
Product Q&A
Accessories
WOLO Lookout Plus Gen 3 Amber LED Clear Lens, 52" Light Bar - 7950-A

Lookout Plus is a high performance GEN 3 low profile linear light bar designed with a field proven microprocessor circuit that has extremely low power consumption. The longer length of the light 52" bar makes it ideal for truck and tow vehicles. Using the latest GEN 3 LED technology, Lookout Plus has front and rear work lights, rear facing brake, and traffic advisory lights that produce an intense beam of light which can be seen in bright daylight. There are fifteen selectable warning light patterns and three traffic advisory patterns to choose from with the touch of a button. The switch control panel can be mounted on the vehicle's dashboard or console, using the double face tape provided, or use the mounting bracket which is secured with screws. The control panel is the command center for Lookout Plus, featuring a flash pattern indicator with eighteen mini red LED's and four mini clear LED work lights, on/off switch, LED power indicator, and the micro push buttons switches used to select the light pattern. There are 26 GEN 3 TIR modules, in total, 104 one watt LED's which are long life and totally maintenance free. Lookout Plus has a modular lens design that is waterproof and made of strong clear polycarbonate plastic for an inconspicuous appearance. The exterior frame is made of extruded aluminum. Kit includes heavy-duty adjustable stainless steel universal mounting straps to secure light bar to the vehicle's window's ledge. 52"L x 12"W x 4-1/2"H. 12-Volt / 7.38 amps at peak (brake & work lights on). Clear lens throughout; color is produced by GEN 3 LEDs. All models have amber LEDs.

Product Specifications

    • MOUNT TYPEMagnet
    • VOLTAGE12
    • HEIGHT INCHES4
    • STYLEOval
    • PACKAGE QUANTITY1
    • BRANDWolo®
    • AMPS6.5
    • COLOR FINISHAmber
    • LENGTH INCHES48
    • DESCRIPTIONLight Bar
    • MANUFACTURER PART NUMBER7950-A
    • WIDTH INCHES12
    • TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!