Sirius Amber Lens - Magnet Mount
See all 188 items in product family

Sirius Amber Lens - Magnet Mount

Item #: WBB353333

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 109.95
Product Information
Customer Review
Product Q&A
Accessories
Sirius Amber Lens - Magnet Mount

SIRIUS has two (2) power powerful 35-watt halogen bulbs, which are magnified by the chrome reflectors, each rotates 280 flashers per minute using two state of- the-art heavy-duty permanent magnet motors. Built with a center diamond shaped mirror placed between the warning lights so to produce true 360° visibility. Designed for all weather conditions and is maintenance free. The lens is made of strong polycarbonate and is replaceable. Easy to use, includes a 10 ft. heavy-duty power wire with a cigarette lighter plug that has a built-in on/off switch, LED indicator light and internal fuse.

Product Specifications

    • MOUNT TYPEMagnetic
    • VOLTAGE--
    • WATTAGE35
    • DIAMETER INCHES--
    • HEIGHT INCHES6
    • STYLERectangular
    • PACKAGE QUANTITY1
    • BRANDWolo®
    • COLOR FINISHAmber
    • LENGTH INCHES16-1/4
    • DESCRIPTIONWarning Light
    • MANUFACTURER PART NUMBER3570M-A
    • WIDTH INCHES8-1/4
    • TYPESirius

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good value

Your review: I think this was a good value for the money. It works as it should and I believe it's a good product.

Is this review helpful?

product great delivered slowly

Your review: Product is great,but delivered 16 days later.site says 7-10 business days.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!