Liquidynamics 42070 Used Oil Drain

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Liquidynamics 42070 Used Oil Drain

Item #: WBB652297

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 469.00
Product Information
Customer Review
Product Q&A
Accessories
Used Oil Drain

Low profile, Portable Used Oil Drain has a large 25-gallon capacity and two internal baffles to prevent sloshing. Has 9" overall height, 21/2" Steel Casters and sturdy 'T' handle for easy maneuverability. Standard unit comes with 1" Ball Valve Drain. Dry break disconnects available for use with Double Diaphragm Pumps. 9" H x 24-1/2" W x 46" L.

Product Specifications

    • DEPTH INCHES46
    • HEIGHT INCHES9
    • STYLEStandard
    • OPERATING TEMPERATURE32° to 150° F
    • OUTLET1
    • BRANDLiquidynamics
    • EVACUATION METHODBall Valve Drain / Optional Double Diaphragm Pump
    • DESCRIPTIONUsed Oil Drain
    • MANUFACTURERS PART NUMBER42070
    • WEIGHT LBS63.5
    • CONSTRUCTIONSteel
    • WIDTH INCHES24-1/2
    • CAPACITY GALLONS25
    • FOR USE WITHUsed Oil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed