Liquidynamics 24176 Used Oil Drain, Self Evacuating

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Liquidynamics 24176 Used Oil Drain, Self Evacuating

Item #: WBB652279

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 289.95
Product Information
Customer Review
Product Q&A
Accessories
Used Oil Drain - Self Evacuating

Economical self evacuating, pressurized used oil drain with 21 gallon tank capacity and 20 quart collection bowl capacity. The collection bowl is offset to provide up to 29" coverage. Comes with a Handy Tool Tray, Level Gauge, 6-1/2' Discharge Hose and Ball Bearing Wheels. Maximum working height is 76-2/5", minimum working height is 50-2/5".

Product Specifications

    • DEPTH INCHES22-1/4
    • FUNNEL SIZE29
    • PSI15
    • HEIGHT INCHES75
    • STYLESelf Evacuating
    • OPERATING TEMPERATURE32° to 150° F
    • DISCHARGE HOSE DIAMETER6'
    • OPERATING_PRESSURE7-10 PSI
    • BRANDLiquidynamics
    • DESCRIPTIONUsed Oil Drain
    • MANUFACTURERS PART NUMBER24176
    • WEIGHT LBS56.5
    • DISCHARGE HOSE LENGTH1/2"
    • CONSTRUCTIONSteel/Aluminum/Rubber
    • WIDTH INCHES26
    • CAPACITY GALLONS21
    • FOR USE WITHUsed Oil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!