Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Funnel King® 1-1/2 Quart Double Capped Funnel - Yellow - 32135

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Funnel King® 1-1/2 Quart Double Capped Funnel - Yellow - 32135

Item #: WBB638631

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($54.48)

Original Price: $6.20
Clearance Price: $4.54
Product Information
Customer Review
Product Q&A
Accessories
Funnel King® 1-1/2 Quart Double Capped Funnel - Yellow

Double Capped Funnel eliminates spills and contaminants and reduces debris. Constructed of chemically resistant polyethylene. 9/16" spout diameter, with 17" height without cap. 1-1/2" quart capacity. Yellow color finish.

Product Specifications

    • CAPACITY1.5 Quart
    • COLOR FINISHYellow
    • SPOUT O.D. INCHES3/4
    • SPOUT LENGTH INCHES6
    • DESCRIPTIONFunnel
    • MANUFACTURERS PART NUMBER32135
    • TYPEDouble Capped Funnel
    • BRANDFunnel King
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!