Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Model with Spout Shown

Funnel King® Heavy-Duty 155 oz. Graduated Measuring Container - 94040

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Funnel King® Heavy-Duty 155 oz. Graduated Measuring Container - 94040

Item #: WBB638659

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($127.50)

Original Price: $23.00
Clearance Price: $12.75
Product Information
Customer Review
Product Q&A
Accessories
Funnel King® Heavy-Duty 155 oz. Graduated Measuring Container

Heavy Duty Graduated Measuring Container are chemically resistant, spark-proof, dent-proof, rust-proof and boil-proof (up to 212° F). Molded raised letter graduations in U.S., metric and imperial. Translucent material keeps contents visible. Big grip handle and sturdy non-tip base. Ideal for mixing chemicals, oil, gas and powders. Features 7" diameter and 8-1/4" height. 155 oz. capacity. Spout sold separately.

Product Specifications

    • CAPACITY1.2 Gallon
    • COLOR FINISHNatural
    • SPOUT O.D. INCHES--
    • SPOUT LENGTH INCHES--
    • DESCRIPTIONMeasuring Container
    • MANUFACTURERS PART NUMBER94040
    • TYPEHeavy Duty/Graduated
    • BRANDFunnel King
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!