discount codeFree shipping over 300

Applied at checkout

Funnel King® Heavy-Duty 87 oz. Graduated Measuring Container - 94020

Funnel King® Heavy-Duty 87 oz. Graduated Measuring Container - 94020

Item #: WBB638654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $17.25

Quantity

Popular item in this category

Customers Also Viewed

Funnel King® Heavy-Duty 87 oz. Graduated Measuring Container

Heavy Duty Graduated Measuring Container are chemically resistant, spark-proof, dent-proof, rust-proof and boil-proof (up to 212° F). Molded raised letter graduations in U.S., metric and imperial. Translucent material keeps contents visible. Big grip handle and sturdy non-tip base. Ideal for mixing chemicals, oil, gas and powders. Features 6" diameter and 8" height. 87 oz. capacity.

Product Specifications

  • DESCRIPTIONMeasuring Container
  • BRANDFunnel King
  • CAPACITY2.7 Quart
  • SPOUT LENGTH INCHES--
  • COLOR FINISHNatural
  • SPOUT O.D. INCHES--
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBER94020
  • TYPEHeavy Duty/Graduated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Funnel King® Heavy-Duty 87 oz. Graduated Measuring Container - 94020

Funnel King® Heavy-Duty 87 oz. Graduated Measuring Container - 94020

Item #: WBB638654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top