Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Standard Model Shown

Liquidynamics 33276P Absolute Filtration Cart W/PowerMaster Control 20 GPM

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Liquidynamics 33276P Absolute Filtration Cart W/PowerMaster Control 20 GPM

Item #: WBB652325

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,768.00
Product Information
Customer Review
Product Q&A
Accessories
Absolute Filtration Cart W/PowerMaster Control - 20 GPM

The "PowerMaster" is a revolutionary device that prevents nuisance tripping of circuit breakers which commonly occurs when transferring or filtering viscous fluids. This device automatically senses available circuit current, user selectable for either 15 or 20 amp circuits, and adjusts pump speed to maintain current draw below circuit breaker limits. This eliminates tripping of circuit breakers, speeds up filtering and ensures efficient filtering. Additional benefits of this technology allows the user to manually adjust flow rate to "best" filter specifications depending on fluid viscosity, required ISO cleanliness level and quantity of fluid to be filtered. You can also extend filter element life by adjusting flow rate to maintain optimum filtration performance. Whereas, fixed flow rate systems obligate you to change filters when the maximum differential pressure is exceeded. U/L Listed.

Product Specifications

    • DEPTH INCHES24
    • ASSEMBLYAssembled
    • FILTRATION (MICRONS)10
    • GPMVariable
    • SUCTION HOSE LENGTH120"
    • POWER CORD25'
    • DISCHARGE TUBE DIAMETER1"
    • COLOR FINISHBlue
    • DESCRIPTIONAbsolute Filtration Cart W/PowerMaster
    • DISCHARGE HOSE LENGTH240"
    • WIDTH INCHES24
    • SUCTION TUBE LENGTH48"
    • TYPE--
    • HORSEPOWER2
    • SUCTION TUBE DIAMETER1"
    • HEIGHT INCHES50
    • DISCHARGE HOSE DIAMETER1"
    • BRANDLiquidynamics
    • WHEEL TYPEPneumatic
    • SUCTION HOSE DIAMETER1"
    • WHEEL DIAMETER INCHES10
    • MANUFACTURERS PART NUMBER33276P
    • WEIGHT LBS185
    • CONSTRUCTIONSteel
    • DISCHARGE TUBE LENGTH48"
    • FOR USE WITHLubricants

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed