Standard Model Shown

Liquidynamics 33280P Bulk Transfer Cart W/PowerMaster, Three Speed

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Liquidynamics 33280P Bulk Transfer Cart W/PowerMaster, Three Speed

Item #: WBB652247

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,233.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bulk Transfer Cart W/PowerMaster - Three Speed

The "PowerMaster" is a revolutionary device that prevents nuisance tripping of circuit breakers which commonly occurs when transferring or filtering viscous fluids. This device automatically senses available circuit current, user selectable for either 15 or 20 amp circuits, and adjusts pump speed to maintain current draw below circuit breaker limits. This eliminates tripping of circuit breakers. The mobile cart is constructed of heavy gauge 1" steel tubing for strength and powder coated for durability. The cart is supplied complete with 2" x 10' suction hose, 1-1/2" x 15' discharge hose, 1-1/2" manual nozzle and 12 gauge x 25' three wire power cord. An integral 2-1/2 gallon drip catch tank stores any drip page from the suction hose, stinger or discharge nozzle and has a convenient drain valve for draining. Cam-locks are provided on both ends of the suction and discharge hoses for easy removal of hoses and accessories. U/L Listed.

Product Specifications

    • DEPTH INCHES24
    • ASSEMBLYAssembled
    • GPMVariable
    • SUCTION HOSE LENGTH120"
    • POWER CORD25'
    • DISCHARGE TUBE DIAMETER1-1/4"
    • COLOR FINISHBlue
    • DESCRIPTIONTransfer Cart W/PowerMaster
    • DISCHARGE HOSE LENGTH180"
    • WIDTH INCHES24
    • SUCTION TUBE LENGTH48"
    • TYPEThree Speed
    • HORSEPOWER2
    • PSI45
    • SUCTION TUBE DIAMETER1-1/2"
    • HEIGHT INCHES50
    • DISCHARGE HOSE DIAMETER1-1/2"
    • BRANDLiquidynamics
    • WHEEL TYPEPneumatic
    • SUCTION HOSE DIAMETER2"
    • WHEEL DIAMETER INCHES10
    • MANUFACTURERS PART NUMBER33280P
    • WEIGHT LBS245
    • CONSTRUCTIONSteel
    • DISCHARGE TUBE LENGTH6"
    • FOR USE WITHLubricants

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!