Liquidynamics 950022-55 Double Diaphragm Pump Kit 2"

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Liquidynamics 950022-55 Double Diaphragm Pump Kit 2"

Item #: WBB652301

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 480.95
Product Information
Customer Review
Product Q&A
Accessories
Double Diaphragm Pump Kit

Convenient kit for use with 55 Gallon drums, has 2" Male NPT threads to fit drum and tank bungs. Includes 1/2" Double Diaphragm Pump, Mounting Bracket, Hardware, 35" Long Suction Tube and 1/4" Air Filter/Regulator. A 3/8" return port is included in the bung to allow use with a thermal relief valve if desired.

Product Specifications

    • CONSTRUCTIONPlastic
    • DEPTH INCHES9-1/2
    • DESCRIPTIONPump Kit
    • PSI1-120
    • BRANDLiquidynamics
    • WEIGHT LBS11
    • FOR USE WITHLight Oils/Water/Antifreeze
    • INLET0.5
    • GPM.5-15
    • HEIGHT INCHES48-1/4
    • WIDTH INCHES10-3/4
    • OUTLET0.5
    • MANUFACTURERS PART NUMBER950022-55
    • OPERATING TEMPERATURE33° to 150° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed