Liquidynamics 33277 Filter Cart, High Viscosity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Liquidynamics 33277 Filter Cart, High Viscosity

Item #: WBB652248

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,876.00
Product Information
Customer Review
Product Q&A
Accessories
Filter Cart - High Viscosity

For absolute filtration of high viscosity fluids up to and including ISO 680. Two Depth Filters plumbed in parallel provide a large surface area which allows very slow movement of fluid for effective filtration of particles in the 1 to 3 Micron range along with water removal of up to 1 gallon of water per element. The heavy gauge 1" steel tubing cart frame is powder coated for strength and durability, 10" pneumatic wheels provide easy control and movement. Standard equipment includes 5 GPM internal gear pump with 2 HP, 115 VAC motor, 1" x 10' suction hose with 4' probe, 1" x 15' discharge hose with probe, cam-lock hose connections, filter pressure gauges and probe/discharge nozzle retainer/drip catch system. U/L Listed.

Product Specifications

    • WEIGHT LBS.265
    • DEPTH INCHES24
    • ASSEMBLYAssembled
    • FILTRATION (MICRONS)8
    • GPM5
    • SUCTION HOSE LENGTH120"
    • POWER CORD6'
    • DISCHARGE TUBE DIAMETER1"
    • COLOR FINISHBlue
    • DESCRIPTIONFilter Cart
    • DISCHARGE HOSE LENGTH180"
    • WIDTH INCHES24
    • SUCTION TUBE LENGTH48"
    • TYPEHigh Viscosity
    • HORSEPOWER2
    • PSI45
    • SUCTION TUBE DIAMETER1"
    • HEIGHT INCHES50
    • DISCHARGE HOSE DIAMETER1"
    • BRANDLiquidynamics
    • WHEEL TYPEPneumatic
    • SUCTION HOSE DIAMETER1"
    • WHEEL DIAMETER INCHES10
    • MANUFACTURERS PART NUMBER33277
    • CONSTRUCTIONSteel
    • DISCHARGE TUBE LENGTH48"
    • FOR USE WITHLubricants

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed