Liquidynamics 500177 Grease Gun, Battery Operated

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Liquidynamics 500177 Grease Gun, Battery Operated

Item #: WBB652308

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 225.95
Product Information
Customer Review
Product Q&A
Accessories
Grease Gun - Battery Operated

This new Battery Operated Grease Gun combines versatility, reliability and increased power to provide the user with excellent greasing capability. The powerful 18 VDC motor delivers a constant flow of grease at up to 6,000 PSI at a flow rate of 2.4 oz./min. providing reliable and effective lubrication. Complete with carrying case, 18 V NiCad battery, Battery Charger and 42" Flex Tube with Coupler. Fill three ways, using filler nipple (Sold Separately), 14 oz. cartridge or bulk fill.

Product Specifications

    • WEIGHT LBS.7.6
    • BATTERY18V NiCad
    • DEPTH INCHES13-1/2
    • GPM2-2/5 oz.
    • PSI6000
    • HEIGHT INCHES16-1/2
    • OPERATING TEMPERATURE32° to 150° F
    • SPOUT TYPEFlex
    • OUTLET0.25
    • BRANDLiquidynamics
    • DESCRIPTIONGrease Gun
    • MANUFACTURERS PART NUMBER500177
    • CONSTRUCTIONPlastic/Steel
    • WIDTH INCHES3-1/2
    • FOR USE WITHGrease

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed