Liquidynamics 500141R Grease Gun, Hand Operated

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Liquidynamics 500141R Grease Gun, Hand Operated

Item #: WBB652255

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Grease Gun - Hand Operated

Unique lever grease gun has seals designed for use with oils and light (flow able) greases without leakage. Hydraulic coupler is fitted with a ball check to prevent leakage. Will generate 5,800 PSI pressure with oil or grease. May be bulk loaded using Loader Nipple (Sold Separately). Supplied with 7" Rigid Extension and 4 Jaw Coupler. Approximately 21 strokes per oz.

Product Specifications

    • DEPTH INCHES6
    • GPM21 Strokes/oz.
    • PSI5800
    • HEIGHT INCHES14-3/4
    • OPERATING TEMPERATURE32° to 150° F
    • SPOUT TYPERigid
    • OUTLET0.125
    • BRANDLiquidynamics
    • DESCRIPTIONGrease Gun
    • MANUFACTURERS PART NUMBER500141R
    • WEIGHT LBS2.71
    • CONSTRUCTIONSteel/Aluminum
    • WIDTH INCHES2-1/2
    • FOR USE WITHOil/Flowable Greases

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed