Liquidynamics 100460 Grease Meter Control Valve, Low Flow

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Liquidynamics 100460 Grease Meter Control Valve, Low Flow

Item #: WBB652252

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 367.95
Product Information
Customer Review
Product Q&A
Accessories
Grease Meter Control Valve - Low Flow

Low flow capability In-Line Meter for grease applications at working pressures up to 7,800 PSI. A re-settable LCD display indicates oz. (weight) of grease dispensed and a non re-settable cumulative total in lbs. Metering accuracy is +/- 3%. Power is supplied by two 1N alkaline batteries. 1/8" NPTF threads.

Product Specifications

    • BATTERYAA/10,000 hrs
    • METERING ACCURACY+/- 0.5 Percent
    • DEPTH INCHES3-1/8
    • PSI7800
    • HEIGHT INCHES2
    • OPERATING TEMPERATURE14° to +131° F
    • OUTLET0.125
    • BRANDLiquidynamics
    • DESCRIPTIONGrease Meter Control Valve
    • MANUFACTURERS PART NUMBER100460
    • WEIGHT LBS1.14
    • CONSTRUCTIONSteel/Aluminum
    • WIDTH INCHES2-3/4
    • FOR USE WITHGrease
    • INLET0.125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!