Rigid Spout Shown

Liquidynamics 100452 Grease Meter Control Valve W/'Z' Swivel and Flex Spout

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Liquidynamics 100452 Grease Meter Control Valve W/'Z' Swivel and Flex Spout

Item #: WBB652284

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 555.00
Product Information
Customer Review
Product Q&A
Accessories
Grease Meter Control Valve with 'Z' Swivel and Flex Spout

The compact and lightweight design of this metered control handle allows it to be used in place of normal, non-metered, grease control handles. Features a flex discharge spout and a "Z" swivel at the inlet. The Grease Meter Control Valve incorporates both a resettable batch total displayed in ounces, and a non-resettable cumulative total displayed in pounds. With this meter you can now be assured of the amount of grease that is actually dispensed, regardless of the system operating conditions. Body, handle, and gear cover are constructed of machined aluminum. Steel control lever handle contains receptacle for two user replaceable 1.5V standard AA batteries. Inlet: 1/4" NPTF. Outlet: 1/8" NPTF. Microprocessor controlled with LCD display. Control Lever Lock allows discharge lever to be safely secured to prevent accidental opening of the discharge valve. Operating Pressure (max.) 7,250 PSI. Burst Pressure (min.) 14,500 PSI. Metering Accuracy +/- 3% . Battery Type/Life 2 ea. AA/10,000 hrs. Weight: 2-1/10 lb. (batteries included). Operating Temperature Range 30° F to 140° F.

Product Specifications

    • WEIGHT LBS.3.25
    • BATTERYAA/10,000 hrs
    • METERING ACCURACY+/- 0.5 Percent
    • DEPTH INCHES4-1/4
    • PSI7250
    • HEIGHT INCHES11
    • OPERATING TEMPERATURE14° to +131° F
    • SPOUT TYPEFlex
    • OUTLET0.125
    • BRANDLiquidynamics
    • DESCRIPTIONGrease Meter Control Valve
    • MANUFACTURERS PART NUMBER100452
    • CONSTRUCTIONSteel/Aluminum
    • WIDTH INCHES2
    • FOR USE WITHGrease
    • INLET0.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed