Liquidynamics 10050 Grease Pump, Hand Operated

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Liquidynamics 10050 Grease Pump, Hand Operated

Item #: WBB652307

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
Grease Pump - Hand Operated

Heavy duty hand operated grease pump fits 5 to 6-1/2 gallon pails. Pump is intended for pressure applications and is supplied complete with Cover, Follower Plate, 10 ft. Hose, Shut-Off Valve, and 4 Jaw Coupler. Generates 6,000 PSI and 1 oz. per stroke.

Product Specifications

    • CONSTRUCTION--
    • SPOUT TYPERigid
    • DEPTH INCHES16
    • DESCRIPTIONGrease Pump
    • PSI6000
    • BRANDLiquidynamics
    • WEIGHT LBS11.66
    • FOR USE WITHGrease
    • DISCHARGE HOSE DIAMETER6'
    • DISCHARGE HOSE LENGTH1/4"
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES28-1/2
    • OUTLET0.25
    • MANUFACTURERS PART NUMBER10050
    • OPERATING TEMPERATURE32° to 150° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed