Liquidynamics 33267-20CG Medium Viscosities Transfer Cart, Single Speed

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Liquidynamics 33267-20CG Medium Viscosities Transfer Cart, Single Speed

Item #: WBB652329

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,593.00
Product Information
Customer Review
Product Q&A
Accessories
Medium Viscosities Transfer Cart - Single Speed

This mobile cart is constructed of heavy gauge 1" steel tubing for strength and powder coated for durability. The cart is supplied complete with 2" x 10' suction hose, 1-1/2" x 15' discharge hose, 1-1/2" manual nozzle and 12 gauge x 25' three wire power cord. An integral 2-1/2 gallon drip catch tank stores any drip page from the suction hose, stinger or discharge nozzle and has a convenient drain valve for draining. Cam-locks are provided on both ends of the suction and discharge hoses for easy removal of hoses and accessories. Single speed gear reduction allows pumping of light and medium velocities (max 625 CPS) at 20 GPM. U/L Listed.

Product Specifications

    • WEIGHT LBS.230
    • DEPTH INCHES24
    • ASSEMBLYAssembled
    • GPM--
    • SUCTION HOSE LENGTH120"
    • POWER CORD25'
    • DISCHARGE TUBE DIAMETER1-1/4"
    • COLOR FINISHBlue
    • DESCRIPTIONTransfer Cart
    • DISCHARGE HOSE LENGTH180"
    • WIDTH INCHES24
    • SUCTION TUBE LENGTH48"
    • TYPESingle Speed/Medium Viscosity
    • HORSEPOWER--
    • PSI45
    • SUCTION TUBE DIAMETER1-1/2"
    • HEIGHT INCHES50
    • DISCHARGE HOSE DIAMETER1-1/2"
    • BRANDLiquidynamics
    • WHEEL TYPEPneumatic
    • SUCTION HOSE DIAMETER2"
    • WHEEL DIAMETER INCHES10
    • MANUFACTURERS PART NUMBER33267-20CG
    • CONSTRUCTIONSteel
    • DISCHARGE TUBE LENGTH6"
    • FOR USE WITHLubricants

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed