Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics Mobile Drum Cart System, 55 Gallon

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Liquidynamics Mobile Drum Cart System, 55 Gallon

Item #: WBB652320

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,882.00
Product Information
Customer Review
Product Q&A
Accessories
Mobile Drum Cart System - 55 Gallon

Mobile Cart System provides a clean, safe and efficient way to dispense fluids. Helps eliminate the difficulty, mess and time consuming task of changing drums. System includes 3:1 pump with bung adapter, 1/2" x 25' oil reel hose, electronic non-preset meter, rigid discharge spout and manual discharge tip. 55 Gallon Capacity. Drum Sold Separately.

Product Specifications

    • WEIGHT LBS.140
    • DEPTH INCHES37
    • ASSEMBLYUnassembled
    • HEIGHT INCHES41-1/2
    • BRANDLiquidynamics
    • COLOR FINISHZinc
    • WHEEL TYPESolid Rubber w/ Ball Bearings
    • WHEEL DIAMETER INCHES8" Dia. Caster/10" Dia. Wheels
    • DESCRIPTIONMobile Drum Cart System
    • MANUFACTURERS PART NUMBERMX P20 R25 EN R M XXX XX XX
    • CONSTRUCTIONSteel
    • WIDTH INCHES29
    • DRUM CAPACITY GALLONS55
    • TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed