Liquidynamics 33275 Oil Filter Cart W/Nominal Filtration

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Liquidynamics 33275 Oil Filter Cart W/Nominal Filtration

Item #: WBB652280

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 960.00
Product Information
Customer Review
Product Q&A
Accessories
Oil Filter Cart W/Nominal Filtration

The ideal tool for circulating and filtering oil in existing tanks. This portable cart uses a 115 VAC pump rated at 7 GPM and includes a 6' suction hose with inlet screen. The 6' discharge hose includes a 3' stinger. An included pressure gauge allows easy determination of when the 10 micron nominal filter is dirty. U/L Listed.

Product Specifications

    • DEPTH INCHES12
    • ASSEMBLYAssembled
    • FILTRATION (MICRONS)10
    • GPM7
    • HEIGHT INCHES35
    • SUCTION HOSE LENGTH72"
    • DISCHARGE HOSE DIAMETER1"
    • POWER CORD6'
    • BRANDLiquidynamics
    • DISCHARGE TUBE DIAMETER3/4"
    • COLOR FINISHBlue
    • WHEEL TYPESolid Rubber
    • SUCTION HOSE DIAMETER1"
    • WHEEL DIAMETER INCHES4-1/2
    • DESCRIPTIONOil Filter Cart
    • MANUFACTURERS PART NUMBER33275
    • WEIGHT LBS64
    • DISCHARGE HOSE LENGTH72"
    • CONSTRUCTIONSteel
    • WIDTH INCHES13
    • DISCHARGE TUBE LENGTH36"
    • FOR USE WITHLubricants
    • TYPENominal Filtration
    • HORSEPOWER1.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!