Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Standard Model Shown

Liquidynamics 33271P Transfer Cart W/PowerMaster, Medium Viscosity 20 GPM

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Liquidynamics 33271P Transfer Cart W/PowerMaster, Medium Viscosity 20 GPM

Item #: WBB652316

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,954.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Transfer Cart W/PowerMaster - Medium Viscosity 20 GPM

Designed for transfer of light Oils, Hydraulic Fluid, Transmission Fluid and Antifreeze, this versatile gear pump offers economy, reliability and simplicity. The Bronze construction allows this pump to be used for bulk transfer of premixed antifreeze and other water based fluids up to 165 CPS. `C' face mountings ensure rigid and maintenance free alignment between pump and motor. The system is equipped with a 1" x 10' suction hose, 1" x 20' discharge hose, ball control nozzle and a 30 mesh inlet strainer. Plumbing is constructed of bronze fittings and schedule 40 bronze piping for maximum compatibility with a wide range of fluids. The sturdy two wheel cart is constructed of heavy gauge 1" powder coated steel tubing and has large 10" pneumatic tires for ease of portability. A rotary on/off switch is provided for pump control along with 25' of 12 gauge, 3 wire power cord. An optional meter may be installed to monitor transfer quantities for inventory control purposes. This model includes the PowerMaster Control Option: The "PowerMaster" is a revolutionary device that prevents nuisance tripping of circuit breakers which commonly occurs when transferring or filtering viscous fluids. This device automatically senses available circuit current, user selectable for either 15 or 20 amp circuits, and adjusts pump speed to maintain current draw below circuit breaker limits. This eliminates tripping of circuit breakers. U/L Listed.

Product Specifications

    • SUCTION HOSE DIAMETER2"
    • SUCTION HOSE LENGTH120"
    • PSI45
    • WEIGHT LBS130
    • WHEEL DIAMETER INCHES10
    • SUCTION TUBE DIAMETER1"
    • SUCTION TUBE LENGTH48"
    • TYPEMedium Viscosity
    • WHEEL TYPEPneumatic
    • WIDTH INCHES24
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DEPTH INCHES24
    • DESCRIPTIONTransfer Cart W/PowerMaster
    • BRANDLiquidynamics
    • COLOR FINISHBlue
    • FOR USE WITHLubricants
    • DISCHARGE HOSE DIAMETER1"
    • DISCHARGE HOSE LENGTH240"
    • DISCHARGE TUBE DIAMETER1"
    • DISCHARGE TUBE LENGTH6"
    • GPMVariable
    • HEIGHT INCHES50
    • HORSEPOWER2
    • POWER CORD25'
    • MANUFACTURERS PART NUMBER33271P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!