High Volume Model Shown

Liquidynamics 33265-20SG Transfer Pump Skid, Single Speed Medium Viscosities

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Liquidynamics 33265-20SG Transfer Pump Skid, Single Speed Medium Viscosities

Item #: WBB652319

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,413.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Transfer Pump Skid - Single Speed Medium Viscosities

This versatile skid mounted gear pump offers an economical, reliable and simple solution for the transfer of "medium" viscosity fluids such as 10W30 Motor Oils (max 625 CPS). Utilizes a skid frame to house the pump, motor and gear box. Order optional accessories as necessary, to customize your skid configuration. The skid cage is constructed of heavy gauge 1" steel tubing for strength and powder coated for durability. The pump is fitted with quick connect cam lock fittings to allow easy attachment of available accessories such as suction hose, stinger, discharge hose and nozzle. U/L Listed.

Product Specifications

    • DEPTH INCHES34
    • ASSEMBLYAssembled
    • GPM20
    • PSI45
    • SUCTION TUBE DIAMETER--
    • HEIGHT INCHES15-1/4
    • SUCTION HOSE LENGTH--
    • DISCHARGE HOSE DIAMETER--
    • POWER CORD3'
    • BRANDLiquidynamics
    • DISCHARGE TUBE DIAMETER--
    • COLOR FINISHBlue
    • SUCTION HOSE DIAMETER--
    • DESCRIPTIONTransfer Pump Skid
    • MANUFACTURERS PART NUMBER33265-20SG
    • WEIGHT LBS151
    • DISCHARGE HOSE LENGTH--
    • CONSTRUCTIONSteel
    • WIDTH INCHES14
    • SUCTION TUBE LENGTH--
    • DISCHARGE TUBE LENGTH--
    • FOR USE WITHLubricants
    • TYPESingle Speed/Medium Viscosity
    • HORSEPOWER2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!