Liquidynamics 21100-S8 Wall Mounted Pump Kit

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Liquidynamics 21100-S8 Wall Mounted Pump Kit

Item #: WBB652281

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,512.00
Product Information
Customer Review
Product Q&A
Accessories
Wall Mounted Pump Kit

Fits 55 Gallon drums (37" suction tube). Includes: 5:1 Stub Pump, Wall Bracket, Suction Kit, 1/2" x 30' Hose Reel, 1/2' x 6' Connecting Hose, Drip Tray, Electronic Digital Oil Meter, and 1/4" Air Filter/Regulator.

Product Specifications

    • BATTERYAAA/12-24 Months
    • METERING ACCURACY+/- 0.5 Percent
    • DEPTH INCHES--
    • GPM.5-5
    • PSI120/600
    • HEIGHT INCHES--
    • OPERATING TEMPERATURE14° to 131° F
    • DISCHARGE HOSE DIAMETER30' Reel/6' Between Pump & Reel
    • SPOUT TYPERigid/Auto Tip
    • OUTLET0.5
    • BRANDLiquidynamics
    • DESCRIPTIONPump Kit
    • MANUFACTURERS PART NUMBER21100-S8
    • WEIGHT LBS72
    • DISCHARGE HOSE LENGTH1/2"
    • CONSTRUCTIONSteel/Aluminum/Rubber
    • WIDTH INCHES--
    • FOR USE WITHOil
    • INLET1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!