Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Truck Cab Protector Mounting Kit, Ford Toyota White - 1913-3

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Weather Guard Truck Cab Protector Mounting Kit, Ford Toyota White - 1913-3

Item #: WBB2060350

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.32
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Truck Cab Protector Mounting Kit, Ford Toyota White - 1913-3

The Model 1913-3 Mounting Kit is designed to custom fit Ford and Toyota pickups. Comes in Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability. NOTE: All Full-Size PROTECT-A-RAIL® Cab Protector models require the separate purchase of an installation kit. Designed to custom fit '97 and news Ford F-150. Designed to custom fit '07 and newer Toyota Tundra. Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability.

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • LENGTH INCHES13-3/4
    • DESCRIPTIONTruck Cab Protector Mounting Kit
    • MANUFACTURERS PART NUMBER1913-3
    • WEIGHT LBS15
    • WIDTH INCHES11-1/4
    • HEIGHT INCHES5-1/4
    • CONSTRUCTIONSteel
    • SIZEFord, Toyota
    • FOR USE WITHFord, Toyota
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!