Music Time ™ - La Cucaracha / Mexican Hat Dance
See all 8 items in product family

Music Time ™ - La Cucaracha / Mexican Hat Dance

Item #: WBB353347

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Music Time ™ - La Cucaracha / Mexican Hat Dance

At last an easy to install, one piece musical speaker that delivers true musical instrument sounds. Install "Music Time" in the engine compartment, connect a wire to ground and the other to 12 volts and the horn is ready to play. All functions: on/off, volume and song selection are controlled by the small key chain transmitter from within or outside vehicle. No more compressor, air hoses, trumpets, relay, switch and wiring through the vehicle.

Product Specifications

    • VOLTAGE12
    • LENGTH INCHES5-1/2
    • MANUFACTURERS PART NUMBER002
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES6-3/4
    • STYLELa Cucaracha/Mexican Hat Dance
    • PACKAGE QUANTITY1
    • BRANDWolo®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!