Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siberian Express Ev12- Black Trumpets
See all 37 items in product family

Siberian Express Ev12- Black Trumpets

Item #: WBB353202

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Customer Review
Product Q&A
Accessories
Siberian Express Ev12- Black Trumpets

Give any truck the powerful sound of a train air horn. The SIBERIAN EXPRESS has been engineered with the latest technology using reinforced ABS. The sound produced by the three trumpets is incredible. Using reinforced ABS decreases the overall weight making installation easier and ensuring less vibration when driving on rough roads. The trumpets and mounting base are finished with an attractive semi-gloss black finish. The SIBERIAN EXPRESS requires an on-board air system with a minimum of three-(3) gallon storage tank, (recommended Wolo on-board air system Model 840). Comes with all mounting hardware and 10 feet of ΒΌ" nylon high-pressure hose. MODEL 847 Built with heavy-duty 12 volt electric solenoid, MODEL 848 Built with heavy-duty 24 volt electric solenoid, & MODEL 849Operates by a manual lanyard valve. Lanyard valve included Lanyard valve included.

Product Specifications

    • VOLTAGE12
    • LENGTH INCHES20-1/4
    • MANUFACTURERS PART NUMBER847
    • WIDTH INCHES17-1/4
    • HEIGHT INCHES15-3/4
    • DECIBELS152
    • STYLESiberian Express
    • PACKAGE QUANTITY1
    • BRANDWolo®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed