Silver Streak - Train Horn Sound
See all 37 items in product family

Silver Streak - Train Horn Sound

Item #: WBB353369

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
Accessories
Silver Streak ™ Train Horn Sound

A specially constructed horn built with an extra air chamber to produce a powerful train horn sound. This attractive horn produces a echo sound that replicates the horn of a speeding diesel locomotive. The trumpets of the Model 835 are entirely metal, triple chrome plate for all weather conditions. The metal mounting base secures to the vehicle with stainless steel bolts, which will provide a secure watertight installation. The air feed connection has been designed to mount easily and to be hidden from view. The Model 835 will enhance the appearance of any truck. Requires an on board air system. Comes complete with all mounting hardware and air fittings.

Product Specifications

    • VOLTAGE12
    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBER835
    • WIDTH INCHES5-3/10
    • HEIGHT INCHES9-1/10
    • DECIBELS125
    • STYLESilver Streak
    • PACKAGE QUANTITY1
    • BRANDWolo®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed