Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard FAST RACK® Cross Member Kit, Black Steel Dodge 1500 - 1287

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Weather Guard FAST RACK® Cross Member Kit, Black Steel Dodge 1500 - 1287

Item #: WBB2060447

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 180.71
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard FAST RACK® Cross Member Kit, Black Steel Dodge 1500 - 1287

The Model 1287 FAST RACK® Cross Member Kit for Full-Size Dodge 1500 pickups with 8 ft. beds. The kit is used with Model 1280 FAST RACK® Ladder Rack System. Cross Member Kit for 2002 Dodge 1500 and 2003 and newer Dodge Full-Size pickups. Kit used with Model 1280 FAST RACK® Ladder Rack System. Includes front, middle and rear cross members.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES65
    • DESCRIPTIONFAST RACK Cross Member Kit
    • MANUFACTURERS PART NUMBER1287
    • WEIGHT LBS36.5
    • WIDTH INCHES10-3/4
    • HEIGHT INCHES5
    • CONSTRUCTIONSteel
    • SIZEDodge 1500
    • FOR USE WITHDodge 1500
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!