Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Vision 15 Meter M/F Cable W 3/8" Loom - SVS-15MMFL

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Safety Vision 15 Meter M/F Cable W 3/8" Loom - SVS-15MMFL

Item #: WBB1577789

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.83 Save up to 12%
Price: $ 42.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Safety Vision 15 Meter M/F Cable W 3/8" Loom - SVS-15MMFL

15 meter M/F cable with loom.

Product Specifications

    • COLOR FINISHBlack
    • CABLE LENGTH49'
    • DESCRIPTION15m Cable
    • MANUFACTURERS PART NUMBERSVS-15MMFL
    • CONSTRUCTIONPlastic
    • BRANDSafety Vision

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!