Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Vision 16 Channel Analog Recorder Camera Harness - 4108-CANHRNS

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Safety Vision 16 Channel Analog Recorder Camera Harness - 4108-CANHRNS

Item #: WBB1577795

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Safety Vision 16 Channel Analog Recorder Camera Harness - 4108-CANHRNS

Camera harness for the 4108 DVR.

Product Specifications

    • RESOLUTION--
    • LIGHTING AREA--
    • COLOR FINISH--
    • WIDTH INCHES--
    • DESCRIPTION16 Channel Analog Recorder
    • FOCUS--
    • HEIGHT INCHES--
    • MANUFACTURERS PART NUMBER4108-CANHRNS
    • CONSTRUCTION--
    • BRANDSafety Vision
    • LENGTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!