Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Vision 8 Channel Analog Recorder - 4108

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Safety Vision 8 Channel Analog Recorder - 4108

Item #: WBB1577829

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,495.00 Save up to 28%
Price: $ 1,803.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Safety Vision 8 Channel Analog Recorder - 4108

The 8 channel Observer® DVR is a compact, rugged hybrid DVR that records both analog and high definition video.  Designed to withstand the demanding shock and vibration requirements of in-vehicle recording with hard disk drive (HDD) storage offering high storage capacity and strong reliability. Safety Vision's Observer records up to 8 cameras with audio and video, location data from built-in GPS as well as metadata from a large array of sensors. Designed to be modular and durable for maintenance ease, this DVR also delivers reliable, advanced quality video with up to 30 FPS (per camera). With H.264 compression, the Observer provides superior image quality for the mass transit mobile surveillance applications.

Product Specifications

    • RESOLUTION--
    • LIGHTING AREA--
    • FOCUS--
    • HEIGHT INCHES2-1/2
    • MANUFACTURERS PART NUMBER4108
    • VOLTAGE8 to 36V DC With built-in power conditioner
    • OPERATING TEMPERATURE-25°C to approx. 55°C
    • COLOR FINISHBlack
    • WIDTH INCHES7-1/2
    • DESCRIPTION8 Channel Analog Recorder
    • MEMORY/STORAGE2.5" SATA Hard Disk Drive (HDD)/SSD
    • CONSTRUCTIONMetal
    • LENGTH INCHES8-1/2
    • BRANDSafety Vision

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!