Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown In White

Safety Vision Exterior Camera W/ IR 2.8 MM Black Housing - 41-2.8IR-BK

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Safety Vision Exterior Camera W/ IR 2.8 MM Black Housing - 41-2.8IR-BK

Item #: WBB1577819

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 377.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Safety Vision Exterior Camera W/ IR 2.8 MM Black Housing - 41-2.8IR-BK

2.8 mm exterior camera without IR. Black.

Product Specifications

    • RESOLUTION700TVL
    • LIGHTING AREADay/Night
    • COLOR FINISHBlack
    • WIDTH INCHES2-5/7
    • DESCRIPTIONExterior Camera
    • FOCUSFixed
    • MANUFACTURERS PART NUMBER41-2.8IR-BK
    • HEIGHT INCHES2-1/7
    • CONSTRUCTIONMetal
    • LENGTH INCHES2-5/7
    • BRANDSafety Vision

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!