discount codeFree shipping over 300

Applied at checkout

+

Rear View Safety Camera System - One Camera W/ Trailer Tow Quick Connect Kit RVS-770613-213

Rear View Safety Camera System - One Camera W/ Trailer Tow Quick Connect Kit RVS-770613-213

Item #: WBB1720081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $437.95

Quantity

Popular item in this category

Rear View Safety Camera System - Chevrolet Express Vans RVS-770913

Usually ships in 2 to 5 days

Not Yet Rated

$347.95

Customers Also Viewed

Rear View Safety Camera System - One Camera W/ Trailer Tow Quick Connect Kit RVS-770613-213

This backup camera system is perfect for the fifth wheel application. The system is complete with a crystal clear 7" TFT LCD DIGITAL COLOR monitor with mirror image capability, 3 Channels with automatic system switch, one 130° CCD camera with 50 foot infra-red night vision and all the wires, connectors and mounts you will need. The 5th wheel rear view camera system is completely weather proof with an IP68 rating. The quick connect/disconnect cable is 66' to camera, 26' to monitor with a 12' pigtail. The system is strong and reliable, camera boasts a 20G shock and 100G vibration rating (highest in the industry) and comes with a full year warranty. Model # RVS-082520.

Product Specifications

  • WATTS5
  • MANUFACTURERS PART NUMBERRVS-770613-213
  • VOLTAGE12-24V DC
  • MOUNT TYPE--
  • POWER CORD--
  • LENS SIZE2.1mm
  • CAMERA VIEWING ANGLE130°
  • DISPLAY BRIGHTNESS400
  • COLOR FINISHBlack
  • DISPLAY FORMAT16:9
  • SCREEN SIZE7"
  • SCREEN TYPETFT-LCD
  • NUMBER OF CAMERAS1
  • DESCRIPTIONRear View Camera System W/ Trailer Tow Quick Connect
  • COVERAGE50'/18' Infrared
  • BRANDRear View Safety
  • VIDEO INPUT3 Channel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rear View Safety Camera System - One Camera W/ Trailer Tow Quick Connect Kit RVS-770613-213

Rear View Safety Camera System - One Camera W/ Trailer Tow Quick Connect Kit RVS-770613-213

Item #: WBB1720081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rear View Safety Camera System - One Camera W/ Trailer Tow Quick Connect Kit RVS-770613-213
    Rear View Safety Camera System - One Camera W/ Trailer Tow Quick Connect Kit RVS-770613-213

    Be the first to know about our special deals and events!

    Top